Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PFA170-5-10G-V
- Zoro # G822498020
product price:Â
$
35.69
/ea
Sold in multiples of 2 for
$71.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL92A10, BALDWIN PT23290MPG, DONALDSON DT0170214UM, DONALDSON P560707, DONALDSON P567011, FAIREY ARLON (PARKER) 170L205, FAIREY ARLON (PARKER) 170L205A, FAIREY ARLON (PARKER) 170L222, FAIREY ARLON (PARKER) 170L222A, FAIREY ARLON (PARKER) 170Z20
Filter Media
MICROGLASS
Height
4.82
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA170-5-10G-V
- Zoro #
- G822498020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.82
Details
- Replaces OEM Part
- AIRFIL AFKOVL92A10, BALDWIN PT23290MPG, DONALDSON DT0170214UM, DONALDSON P560707, DONALDSON P567011, FAIREY ARLON (PARKER) 170L205, FAIREY ARLON (PARKER) 170L205A, FAIREY ARLON (PARKER) 170L222, FAIREY ARLON (PARKER) 170L222A, FAIREY ARLON (PARKER) 170Z20
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.18
- ID Top
- 0.77
- OD Top
- 2.18
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.