HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PFA170-5-3G-V
- Zoro # G022471359
product price:Â
$
39.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL92A3, DONALDSON DT017025UM, DONALDSON P567009, FAIREY ARLON (PARKER) 170L220A, FAIREY ARLON (PARKER) 170L2FFA, FAIREY ARLON (PARKER) 170Z220A, FAIREY ARLON (PARKER) 170Z2FFA, FILTER-MART 051198, FILTER-X XH02046, FILTREC D911G005, FILTREC D91
Filter Media
MICROGLASS
Height
4.82
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-5-3G-V
- Zoro #
- G022471359
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL92A3, DONALDSON DT017025UM, DONALDSON P567009, FAIREY ARLON (PARKER) 170L220A, FAIREY ARLON (PARKER) 170L2FFA, FAIREY ARLON (PARKER) 170Z220A, FAIREY ARLON (PARKER) 170Z2FFA, FILTER-MART 051198, FILTER-X XH02046, FILTREC D911G005, FILTREC D91
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.18
- OD Top
- 2.18
- Collapse Pressure
- 365
- ID Top
- 0.77
Dimensions
- Height
- 4.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.