Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PFC330-14-20G-HC-V
- Zoro # G322551799
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 9660H20SLF000P, EPPENSTEINER E400HL660H202, FILTER-MART 050429, FILTER-X XH02313, FILTREC DHD660F20B, FILTREC DHD660F20V, HYDAC/HYCON 0660D020BH, HYDAC/HYCON 0660D020BHV, HY-PRO HP33DHL1425MSB, MAIN FILTER MF0060466, MAIN FILTER MF0060467, NA
Filter Media
MICROGLASS
Height
13.82
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-20G-HC-V
- Zoro #
- G322551799
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660H20SLF000P, EPPENSTEINER E400HL660H202, FILTER-MART 050429, FILTER-X XH02313, FILTREC DHD660F20B, FILTREC DHD660F20V, HYDAC/HYCON 0660D020BH, HYDAC/HYCON 0660D020BHV, HY-PRO HP33DHL1425MSB, MAIN FILTER MF0060466, MAIN FILTER MF0060467, NA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.9
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 3045
Dimensions
- Height
- 13.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.