Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
Mfr # PFC60-6-20G-V
Zoro # G822473324
product price:Â
$
24.15
/ea
Sold in multiples of 2 for $48.30
Key Features
Replaces OEM Part
EPPENSTEINER 9110H20SLA000P, EPPENSTEINER E400HL110H20, FILTER-MART 050403, FILTER-X XH02110, FILTREC DHD110E20B, FILTREC DHD110E20V, HYDAC/HYCON 0110D020BN, HYDAC/HYCON 0110D020BNV, HY-PRO HP06DNL725MSB, MAIN FILTER MF0060044, MAIN FILTER MF0060045, NATI
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-20G-V
- Zoro #
- G822473324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 9110H20SLA000P, EPPENSTEINER E400HL110H20, FILTER-MART 050403, FILTER-X XH02110, FILTREC DHD110E20B, FILTREC DHD110E20V, HYDAC/HYCON 0110D020BN, HYDAC/HYCON 0110D020BNV, HY-PRO HP06DNL725MSB, MAIN FILTER MF0060044, MAIN FILTER MF0060045, NATI
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 1.75
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/20
- ID Top
- 0.87