Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PMH8505-7-20P
- Zoro # G022461961
product price:Â
$
25.89
/ea
Sold in multiples of 2 for
$51.78
Key Features
Replaces OEM Part
BALDWIN PT9267, EPPENSTEINER 181008P25E000P, FILTER-MART 013360, FILTER-MART 051112, FILTER-X XH02348, FILTREC DMD0008D20B, JURA FILTRATION SH84097, MAHLE 77657174, MAHLE PI1008MIC25, MAHLE PI1108MIC25, MAIN FILTER MF0060897, NATIONAL FILTERS 184503, NATI
Filter Media
PAPER
Height
6.75
Micron Rating
20
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-20P
- Zoro #
- G022461961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- BALDWIN PT9267, EPPENSTEINER 181008P25E000P, FILTER-MART 013360, FILTER-MART 051112, FILTER-X XH02348, FILTREC DMD0008D20B, JURA FILTRATION SH84097, MAHLE 77657174, MAHLE PI1008MIC25, MAHLE PI1108MIC25, MAIN FILTER MF0060897, NATIONAL FILTERS 184503, NATI
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 1.78
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.