Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PMH8515-10-20G-HC
- Zoro # G322515111
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P560715, EPPENSTEINER 184230H20SLF000P, EPPENSTEINER 184230H20XLF000P, FILTER-MART 050625, FILTER-MART 050644, FILTER-X XH02416, FILTREC DMD0030F20B, HYDAC/HYCON 1269244, HYDAC/HYCON 2300D25BH, HY-PRO HP801L1025M, INTERNORMEN 300823, INTERNORMEN
Filter Media
MICROGLASS
Height
10.13
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-20G-HC
- Zoro #
- G322515111
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P560715, EPPENSTEINER 184230H20SLF000P, EPPENSTEINER 184230H20XLF000P, FILTER-MART 050625, FILTER-MART 050644, FILTER-X XH02416, FILTREC DMD0030F20B, HYDAC/HYCON 1269244, HYDAC/HYCON 2300D25BH, HY-PRO HP801L1025M, INTERNORMEN 300823, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- OD Top
- 3.32
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.3
Dimensions
- Height
- 10.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.