Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PMH8515-6-60SS
- Zoro # G822486904
product price:Â
$
63.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM29360, EPPENSTEINER 188415G60E000P, FILTER-MART 060682, FILTER-X XH02386, FILTREC DMD0015B60B, INTERNORMEN 303317, INTERNORMEN 04PI841560G16EO, JURA FILTRATION SH84057, MAHLE PI8415DRG60, MAIN FILTER MF0060975, NATIONAL FILTERS 106111146, NAT
Filter Media
304 SS WIRE
Height
5.59
Micron Rating
60
OD Bottom
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-60SS
- Zoro #
- G822486904
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVM29360, EPPENSTEINER 188415G60E000P, FILTER-MART 060682, FILTER-X XH02386, FILTREC DMD0015B60B, INTERNORMEN 303317, INTERNORMEN 04PI841560G16EO, JURA FILTRATION SH84057, MAHLE PI8415DRG60, MAIN FILTER MF0060975, NATIONAL FILTERS 106111146, NAT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Top
- 3.32
Dimensions
- Height
- 5.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.