Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PNF004-11-6G-V
- Zoro # G322561316
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARBURG 200176007, FILTER-MART 053934
Filter Media
MICROGLASS
Height
10.62
Micron Rating
5
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNF004-11-6G-V
- Zoro #
- G322561316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.62
Details
- Replaces OEM Part
- ARBURG 200176007, FILTER-MART 053934
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.13
- OD Bottom
- 3.13
- ID Top
- 1.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.