Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPL299-8-10G-V
- Zoro # G522550479
product price:Â
$
92.95
/ea
Key Features
Replaces OEM Part
FILTER-MART 053052, PALL UE299AS08H, PALL UE299AS08Z, QUALITY FILTRATION QH299A12V08ST
Filter Media
MICROGLASS
Height
8.48
Micron Rating
10
ID Top
0.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL299-8-10G-V
- Zoro #
- G522550479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.48
Details
- Replaces OEM Part
- FILTER-MART 053052, PALL UE299AS08H, PALL UE299AS08Z, QUALITY FILTRATION QH299A12V08ST
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.96
- OD Bottom
- 2.12
- OD Top
- 2.1
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.