Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPL8900-26-6G-V-S
- Zoro # G822570375
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 051519, HILLIARD/HILCO PH42612CG1V, HYCOA V2640060B1, HYCOA V2640060V1, HY-PRO HPQ202286MB, HY-PRO HPQ202286MV
Filter Media
MICROGLASS
Height
26.88
Micron Rating
5
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-6G-V-S
- Zoro #
- G822570375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 26.88
Details
- Replaces OEM Part
- FILTER-MART 051519, HILLIARD/HILCO PH42612CG1V, HYCOA V2640060B1, HYCOA V2640060V1, HY-PRO HPQ202286MB, HY-PRO HPQ202286MV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.