HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPL9020-6-10G-HC-V
- Zoro # G922472449
product price:Â
$
45.95
/ea
Key Features
Replaces OEM Part
FILTER-MART 052431, NORMAN 536FB10CL, NORMAN 536FB10CN
Height
6.3
Micron Rating
10
OD Bottom
1.78
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-6-10G-HC-V
- Zoro #
- G922472449
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 052431, NORMAN 536FB10CL, NORMAN 536FB10CN
- Micron Rating
- 10
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS
- OD Top
- 1.78
- ID Top
- 1.05
Dimensions
- Height
- 6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.