Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPL9650-12-10G-V
- Zoro # G122479248
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
FILTER-MART 052104, FILTER-MART 053738, HILLIARD/HILCO PH31201CG, HILLIARD/HILCO PH31201CGV, HILLIARD/HILCO PH31211CG, HILLIARD/HILCO PH31211CGV, PARKER 940258Q
Filter Media
MICROGLASS
Height
12
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-12-10G-V
- Zoro #
- G122479248
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 052104, FILTER-MART 053738, HILLIARD/HILCO PH31201CG, HILLIARD/HILCO PH31201CGV, HILLIARD/HILCO PH31211CG, HILLIARD/HILCO PH31211CGV, PARKER 940258Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
- OD Bottom
- 3.12
- ID Bottom
- 1.7
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.