Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPL9700-20-10G-B
- Zoro # G922568517
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CINCINNATI 11077431, FILTER-MART 054128, HYDAC/HYCON 50320D10BN
Height
20.25
Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-20-10G-B
- Zoro #
- G922568517
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CINCINNATI 11077431, FILTER-MART 054128, HYDAC/HYCON 50320D10BN
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.61
- Collapse Pressure
- 145
- OD Top
- 3.8
- OD Bottom
- 3.8
- Filter Media
- MICROGLASS
- ID Bottom
- 1.61
Dimensions
- Height
- 20.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.