Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPL9700-9-10G-B-W
- Zoro # G922530217
product price:Â
$
40.19
/ea
Key Features
Replaces OEM Part
FILTER-MART 051997, HY-PRO HPKTL912MB, SCHROEDER KTS10, SCHROEDER KTS7, SCHROEDER KTZ10, SCHROEDER KTZ10F
Height
9.25
Micron Rating
10
Collapse Pressure
145
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10G-B-W
- Zoro #
- G922530217
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 051997, HY-PRO HPKTL912MB, SCHROEDER KTS10, SCHROEDER KTS7, SCHROEDER KTZ10, SCHROEDER KTZ10F
- Micron Rating
- 10
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61
- Filter Media
- MICROGLASS
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.