Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PPR30-6-25G-V
- Zoro # G822499300
product price:Â
$
52.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31120, BALDWIN PT8974MPG, DONALDSON DT25P125UM, DONALDSON P170066, DONALDSON P567044, FILTER-MART 051230, FILTER-MART 288530, FILTER-X XH01872, FILTREC D720G25A, FILTREC D720G25AV, HY-PRO HP170L525MB, HY-PRO HP170L525MV, HY-PRO HP266L520MB, H
Filter Media
MICROGLASS
Height
5.35
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-25G-V
- Zoro #
- G822499300
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL31120, BALDWIN PT8974MPG, DONALDSON DT25P125UM, DONALDSON P170066, DONALDSON P567044, FILTER-MART 051230, FILTER-MART 288530, FILTER-X XH01872, FILTREC D720G25A, FILTREC D720G25AV, HY-PRO HP170L525MB, HY-PRO HP170L525MV, HY-PRO HP266L520MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 2.36
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.34
- ID Top
- 0.99
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.