Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
Mfr # PPR31-8.25-25G-V
Zoro # G122526782
product price:Â
$
74.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 051786, PARKER G02016
Filter Media
MICROGLASS
Height
8.25
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8.25-25G-V
- Zoro #
- G122526782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.25
Details
- Replaces OEM Part
- FILTER-MART 051786, PARKER G02016
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- OD Top
- 3.6
- Collapse Pressure
- 305
- OD Bottom
- 3.6
- Beta Ratio 1
- 200/20