Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSCC-5-10G-V
- Zoro # G022465099
product price:Â
$
25.39
/ea
Sold in multiples of 2 for
$50.78
Key Features
Replaces OEM Part
DONALDSON P171311, FILTER-MART 050011, FILTER-MART 050786, FILTREC WG660, FLEETGUARD (CUMMINS) HF7312, HYDAC/HYCON 50405R10BN, HYDAC/HYCON 50405R10BNV, HY-PRO HPCL512MB, HY-PRO HPCL512MV, MAIN FILTER MF0503179, PALL HC9725FDS5H, PALL HC9725FKS5H, PALL HC9
Filter Media
MICROGLASS
Height
4.75
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCC-5-10G-V
- Zoro #
- G022465099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.75
Details
- Replaces OEM Part
- DONALDSON P171311, FILTER-MART 050011, FILTER-MART 050786, FILTREC WG660, FLEETGUARD (CUMMINS) HF7312, HYDAC/HYCON 50405R10BN, HYDAC/HYCON 50405R10BNV, HY-PRO HPCL512MB, HY-PRO HPCL512MV, MAIN FILTER MF0503179, PALL HC9725FDS5H, PALL HC9725FKS5H, PALL HC9
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 150
- OD Top
- 2.88
- ID Top
- 1.08
- OD Bottom
- 2.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.