Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSCD-5-25P-B
- Zoro # G222493724
product price:Â
$
18.45
/ea
Sold in multiples of 3 for
$55.35
Key Features
Replaces OEM Part
FILTER-MART 010107, SCHROEDER D25
Filter Media
PAPER
Height
4.9
Micron Rating
20
OD Bottom
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCD-5-25P-B
- Zoro #
- G222493724
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 010107, SCHROEDER D25
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.6
- OD Top
- 2.6
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 300
- ID Top
- 0.99
Dimensions
- Height
- 4.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.