HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSCD-5-5P-B
- Zoro # G122480053
product price:Â
$
22.79
/ea
Sold in multiples of 2 for
$45.58
Key Features
Replaces OEM Part
FILTER-MART 010105, SCHROEDER D5
Filter Media
PAPER
Height
4.9
Micron Rating
5
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCD-5-5P-B
- Zoro #
- G122480053
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.9
Details
- Replaces OEM Part
- FILTER-MART 010105, SCHROEDER D5
- Filter Media
- PAPER
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- OD Bottom
- 2.6
- OD Top
- 2.6
- ID Top
- 0.99
- Collapse Pressure
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.