Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
Mfr # PSCFZ-3-5G-HC-V
Zoro # G022467147
product price:Â
$
64.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 053314, FILTER-X XH04846, FILTREC WG312, FLUITEK FLK0209165, HUSKY 3453791, HY-PRO HPFXL36MB, HY-PRO HPFXL36MV, MAIN FILTER MF0066029, SCHROEDER FSX3, SCHROEDER FZX5, WIX W01AG312
Filter Media
MICROGLASS
Height
3.3
Micron Rating
5
OD Bottom
1.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCFZ-3-5G-HC-V
- Zoro #
- G022467147
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053314, FILTER-X XH04846, FILTREC WG312, FLUITEK FLK0209165, HUSKY 3453791, HY-PRO HPFXL36MB, HY-PRO HPFXL36MV, MAIN FILTER MF0066029, SCHROEDER FSX3, SCHROEDER FZX5, WIX W01AG312
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.26
- OD Top
- 1.26
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.