Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSCJ-18-10P-B
- Zoro # G122542317
product price:Â
$
24.65
/ea
Sold in multiples of 2 for
$49.30
Key Features
Replaces OEM Part
FILTER-MART 011171
Filter Media
PAPER
Height
18.75
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-18-10P-B
- Zoro #
- G122542317
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 011171
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.5
- OD Bottom
- 3.5
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.