Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSH3201-14-3G-V
- Zoro # G822517394
product price:Â
$
97.75
/ea
Key Features
Replaces OEM Part
FILTER-MART 053581, MP FILTRI CU2102A03AN, MP FILTRI CU2102A03ANP01, MP FILTRI CU2102A03VN, MP FILTRI CU2102A03VNP01
Filter Media
MICROGLASS
Height
14.5
Micron Rating
3
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-14-3G-V
- Zoro #
- G822517394
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 053581, MP FILTRI CU2102A03AN, MP FILTRI CU2102A03ANP01, MP FILTRI CU2102A03VN, MP FILTRI CU2102A03VNP01
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.6
- OD Top
- 3.16
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 14.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.