Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-MART
- Mfr # PSH3201-9.43-60SS-V
- Zoro # G422514854
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 061557, MP FILTRI CU2101M60AN, MP FILTRI CU2101M60ANP01, MP FILTRI CU2101M60VN, MP FILTRI CU2101M60VNP01, MP FILTRI CU2101M60WNP01
Filter Media
304 SS WIRE
Height
9.43
Micron Rating
60
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9.43-60SS-V
- Zoro #
- G422514854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.43
Details
- Replaces OEM Part
- FILTER-MART 061557, MP FILTRI CU2101M60AN, MP FILTRI CU2101M60ANP01, MP FILTRI CU2101M60VN, MP FILTRI CU2101M60VNP01, MP FILTRI CU2101M60WNP01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.16
- ID Top
- 1.6
- OD Top
- 3.16
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.