HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01246
- Mfr # PMP0201-4-25G-HC-V
- Zoro # G822560154
product price:Â
$
42.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH01246, FILTREC D108G25B, FILTREC D108G25BV, HY-PRO HP2HL425MB, HY-PRO HP2HL425MV, MAIN FILTER MF0058341, MAIN FILTER MF0575627, MP FILTRI HP0201A25AH, MP FILTRI HP0201A25AHP01, MP FILTRI HP0201A25HA, MP FILTRI HP0201A25HAP01, MP FILTRI HP0201A2
Filter Media
MICROGLASS
Height
3.94
Micron Rating
20
OD Top
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP0201-4-25G-HC-V
- Zoro #
- G822560154
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01246, FILTREC D108G25B, FILTREC D108G25BV, HY-PRO HP2HL425MB, HY-PRO HP2HL425MV, MAIN FILTER MF0058341, MAIN FILTER MF0575627, MP FILTRI HP0201A25AH, MP FILTRI HP0201A25AHP01, MP FILTRI HP0201A25HA, MP FILTRI HP0201A25HAP01, MP FILTRI HP0201A2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.3
- Collapse Pressure
- 3045
- OD Bottom
- 1.3
- ID Top
- 0.65
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.