HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01400
- Mfr # PSH1351-5-10SS-V
- Zoro # G822504264
product price:Â
$
77.89
/ea
Key Features
Replaces OEM Part
FILTER-X XH01400, FILTREC D130T10A, FILTREC D130T10AV, HY-PRO HP13NL510WB, HY-PRO HP13NL510WV, MAIN FILTER MF0058613, MAIN FILTER MF0058614, MP FILTRI HP1351M10NA, MP FILTRI HP1351M10NAP01, MP FILTRI HP1351M10NV, MP FILTRI HP1351M10NVP01, OMT CHP421LXN, O
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
10
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-10SS-V
- Zoro #
- G822504264
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01400, FILTREC D130T10A, FILTREC D130T10AV, HY-PRO HP13NL510WB, HY-PRO HP13NL510WV, MAIN FILTER MF0058613, MAIN FILTER MF0058614, MP FILTRI HP1351M10NA, MP FILTRI HP1351M10NAP01, MP FILTRI HP1351M10NV, MP FILTRI HP1351M10NVP01, OMT CHP421LXN, O
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.09
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- ID Top
- 1.08
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.