Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01475
- Mfr # PPL9600-8-60SS-V
- Zoro # G822503274
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FBN HI204605, FILTER-X XH01475, FILTREC D141T60A, FILTREC D141T60AV, HY-PRO HP60L860WB, HY-PRO HP60L860WV, JURA FILTRATION SH63588, JURA FILTRATION SH63588V, MAIN FILTER MF0058787, MAIN FILTER MF0058788, PUROLATOR/FACET 9600EAL753F2, PUROLATOR/FACET 9600E
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
60
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-60SS-V
- Zoro #
- G822503274
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN HI204605, FILTER-X XH01475, FILTREC D141T60A, FILTREC D141T60AV, HY-PRO HP60L860WB, HY-PRO HP60L860WV, JURA FILTRATION SH63588, JURA FILTRATION SH63588V, MAIN FILTER MF0058787, MAIN FILTER MF0058788, PUROLATOR/FACET 9600EAL753F2, PUROLATOR/FACET 9600E
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.