Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01493
- Mfr # PPL9600-13-10SS-HC-V
- Zoro # G822560826
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01493, FILTREC D142T10B, FILTREC D142T10BV, HY-PRO HP61L1310WB, HY-PRO HP61L1310WV, MAIN FILTER MF0058827, MAIN FILTER MF0058828, OMT CHP627T10YN, SOFIMA CCH803TD1, SOFIMA CH803RD21, SWIFT SF96011310WC, SWIFT SF96011310WCV, WIX D53A10TBV, WOODG
Filter Media
304 SS WIRE
Height
12.98
Micron Rating
10
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-10SS-HC-V
- Zoro #
- G822560826
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01493, FILTREC D142T10B, FILTREC D142T10BV, HY-PRO HP61L1310WB, HY-PRO HP61L1310WV, MAIN FILTER MF0058827, MAIN FILTER MF0058828, OMT CHP627T10YN, SOFIMA CCH803TD1, SOFIMA CH803RD21, SWIFT SF96011310WC, SWIFT SF96011310WCV, WIX D53A10TBV, WOODG
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.69
- OD Top
- 3.15
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.