Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01530
- Mfr # PSH3201-5-10SS-V
- Zoro # G022476743
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01530, FILTREC D150T10A, FILTREC D150T10AV, HY-PRO HP32NL410WB, HY-PRO HP32NL410WV, MAIN FILTER MF0058907, MAIN FILTER MF0058908, MP FILTRI HP3201M10AN, MP FILTRI HP3201M10ANP01, MP FILTRI HP3201M10NA, MP FILTRI HP3201M10NAP01, MP FILTRI HP3201
Filter Media
304 SS WIRE
Height
4.57
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-10SS-V
- Zoro #
- G022476743
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01530, FILTREC D150T10A, FILTREC D150T10AV, HY-PRO HP32NL410WB, HY-PRO HP32NL410WV, MAIN FILTER MF0058907, MAIN FILTER MF0058908, MP FILTRI HP3201M10AN, MP FILTRI HP3201M10ANP01, MP FILTRI HP3201M10NA, MP FILTRI HP3201M10NAP01, MP FILTRI HP3201
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Top
- 3.16
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.