Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01545
- Mfr # PSH3201-9-25G-HC-V
- Zoro # G322533078
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55553, FILTER-X XH01545, FILTREC D151G25B, FILTREC D151G25BV, JURA FILTRATION SH63835, MAIN FILTER MF0058937, MAIN FILTER MF0058938, MP FILTRI HP3202A25AH, MP FILTRI HP3202A25AHP01, MP FILTRI HP3202A25HA, MP FILTRI HP3202A25HAP01, MP FILTRI HP32
Filter Media
MICROGLASS
Height
9.3
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-25G-HC-V
- Zoro #
- G322533078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- DONALDSON 55553, FILTER-X XH01545, FILTREC D151G25B, FILTREC D151G25BV, JURA FILTRATION SH63835, MAIN FILTER MF0058937, MAIN FILTER MF0058938, MP FILTRI HP3202A25AH, MP FILTRI HP3202A25AHP01, MP FILTRI HP3202A25HA, MP FILTRI HP3202A25HAP01, MP FILTRI HP32
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Bottom
- 3.07
- OD Top
- 3.07
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.