HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01548
- Mfr # PSH3201-9-125SS-V
- Zoro # G122488578
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01548, FILTREC D151T125A, FILTREC D151T125AV, MAIN FILTER MF0058943, MAIN FILTER MF0058944, MP FILTRI HP3202M90AN, MP FILTRI HP3202M90ANP01, MP FILTRI HP3202M90NA, MP FILTRI HP3202M90NAP01, MP FILTRI HP3202M90NV, MP FILTRI HP3202M90NVP01, MP FI
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
125
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-125SS-V
- Zoro #
- G122488578
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01548, FILTREC D151T125A, FILTREC D151T125AV, MAIN FILTER MF0058943, MAIN FILTER MF0058944, MP FILTRI HP3202M90AN, MP FILTRI HP3202M90ANP01, MP FILTRI HP3202M90NA, MP FILTRI HP3202M90NAP01, MP FILTRI HP3202M90NV, MP FILTRI HP3202M90NVP01, MP FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.