HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01557
- Mfr # PSH3201-15-6G-HC-V
- Zoro # G322564096
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55651, FILTER-X XH01557, FILTREC D152G06B, FILTREC D152G06BV, HY-PRO HP32HL156MB, HY-PRO HP32HL156MV, MAIN FILTER MF0058973, MAIN FILTER MF0058974, MP FILTRI HP3203A06AH, MP FILTRI HP3203A06AHP01, MP FILTRI HP3203A06HA, MP FILTRI HP3203A06HAP01,
Filter Media
MICROGLASS
Height
14.76
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-6G-HC-V
- Zoro #
- G322564096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- DONALDSON 55651, FILTER-X XH01557, FILTREC D152G06B, FILTREC D152G06BV, HY-PRO HP32HL156MB, HY-PRO HP32HL156MV, MAIN FILTER MF0058973, MAIN FILTER MF0058974, MP FILTRI HP3203A06AH, MP FILTRI HP3203A06AHP01, MP FILTRI HP3203A06HA, MP FILTRI HP3203A06HAP01,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.