Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01617
- Mfr # PSH10-3-60SS-B
- Zoro # G322519508
product price:Â
$
21.15
/ea
Sold in multiples of 2 for $42.30
Key Features
Replaces OEM Part
FILTER-X XH01617, FILTREC D220T60, JURA FILTRATION SH63294, MAIN FILTER MF0059177, RAICO L951111, SCHUPP HY25001, SOFIMA 55641, SOFIMA 55642, SOFIMA CLE010MS1, SOFIMA LE10MS1, WIX D70A60T, WOODGATE (BALDWIN) WGH9385
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
60
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-60SS-B
- Zoro #
- G322519508
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01617, FILTREC D220T60, JURA FILTRATION SH63294, MAIN FILTER MF0059177, RAICO L951111, SCHUPP HY25001, SOFIMA 55641, SOFIMA 55642, SOFIMA CLE010MS1, SOFIMA LE10MS1, WIX D70A60T, WOODGATE (BALDWIN) WGH9385
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 2.76
- OD Bottom
- 2.76
- Collapse Pressure
- 75
- ID Bottom
- 1.14
- ID Top
- 0.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.