Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01622
- Mfr # PSH10-5-25SS-B
- Zoro # G922553650
product price:Â
$
39.45
/ea
Key Features
Replaces OEM Part
FILTER-X XH01622, FILTREC D221T25, MAIN FILTER MF0059182, SOFIMA 55633S, SOFIMA CLE050RV1, SOFIMA LE50RV1, WIX D71A25T
Height
5.24
Micron Rating
25
ID Bottom
1.14
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH10-5-25SS-B
- Zoro #
- G922553650
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.24
Details
- Replaces OEM Part
- FILTER-X XH01622, FILTREC D221T25, MAIN FILTER MF0059182, SOFIMA 55633S, SOFIMA CLE050RV1, SOFIMA LE50RV1, WIX D71A25T
- Micron Rating
- 25
- ID Bottom
- 1.14
- OD Top
- 2.76
- OD Bottom
- 2.76
- Collapse Pressure
- 75
- ID Top
- 0.49
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.