Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01641
- Mfr # PSH120-8-60SS-B
- Zoro # G022480771
product price:Â
$
56.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH01641, FILTREC D261T60, MAIN FILTER MF0059206, SOFIMA 55646, SOFIMA CLE180MS1, SOFIMA LE180MS1, WIX D74A60T
Filter Media
304 SS WIRE
Height
8
Micron Rating
60
OD Bottom
5.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-8-60SS-B
- Zoro #
- G022480771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- FILTER-X XH01641, FILTREC D261T60, MAIN FILTER MF0059206, SOFIMA 55646, SOFIMA CLE180MS1, SOFIMA LE180MS1, WIX D74A60T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 5.12
- OD Top
- 5.12
- Collapse Pressure
- 75
- ID Top
- 0.75
- ID Bottom
- 2.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.