Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01667
- Mfr # PMH41-5-125SS
- Zoro # G622525254
product price:Â
$
47.59
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MS1120, FILTER-X XH01667, FILTREC D410T120, MAHLE MX41EAL10031, MAIN FILTER MF0059252, PARKER MS1120, SCHUPP HY24124, WIX D77A120T
Filter Media
304 SS WIRE
Height
4.84
Micron Rating
125
Collapse Pressure
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-5-125SS
- Zoro #
- G622525254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.84
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MS1120, FILTER-X XH01667, FILTREC D410T120, MAHLE MX41EAL10031, MAIN FILTER MF0059252, PARKER MS1120, SCHUPP HY24124, WIX D77A120T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 250
- ID Top
- 1.06
- OD Top
- 2.36
- OD Bottom
- 2.34