HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01832
- Mfr # PPL9700-9-25G-HC-V
- Zoro # G322548621
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF4251KF, AIAG HF4251KN, BEHRINGER BEK925AH, BEHRINGER BEK925AHV, CARQUEST 84842, FILTER-MART F97019K25B, FILTER-MART F97019K25V, FILTER-X XH01832, FILTER-X XH01833, FILTREC D650G25B, FILTREC D650G25BV, HYDAC/HYCON 2060792, HYDAC/HYCON 50309D20BH, HY
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-25G-HC-V
- Zoro #
- G322548621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- AIAG HF4251KF, AIAG HF4251KN, BEHRINGER BEK925AH, BEHRINGER BEK925AHV, CARQUEST 84842, FILTER-MART F97019K25B, FILTER-MART F97019K25V, FILTER-X XH01832, FILTER-X XH01833, FILTREC D650G25B, FILTREC D650G25BV, HYDAC/HYCON 2060792, HYDAC/HYCON 50309D20BH, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- ID Bottom
- 1.64
- Beta Ratio 1
- 200/20
- OD Top
- 3.74
- ID Top
- 1.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.