HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01842
- Mfr # PPL9700-18-3G-B
- Zoro # G322515807
product price:Â
$
59.29
/ea
Key Features
Replaces OEM Part
CIM-TEK 30144, COMMERCIAL (PARKER) C925798, DONALDSON P174245, DONALDSON P568817, FILTER-MART F970018K3B, FILTERSOFT H9718MABL, FILTER-X XH01842, FILTREC D651G03A, HYDAC/HYCON 02060430, HYDAC/HYCON 50318D03BN, HYDAC/HYCON H2K003BN, HY-PRO HPKL183MB, JURA
Filter Media
MICROGLASS
Height
18.75
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-3G-B
- Zoro #
- G322515807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- CIM-TEK 30144, COMMERCIAL (PARKER) C925798, DONALDSON P174245, DONALDSON P568817, FILTER-MART F970018K3B, FILTERSOFT H9718MABL, FILTER-X XH01842, FILTREC D651G03A, HYDAC/HYCON 02060430, HYDAC/HYCON 50318D03BN, HYDAC/HYCON H2K003BN, HY-PRO HPKL183MB, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.