Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01847
Mfr # PPL9700-18-10G-V
Zoro # G322540755
product price:Â
$
68.49
/ea
Key Features
Replaces OEM Part
BARKO 56500117, DONALDSON DTHF41814UM, DONALDSON P566276, FILTER-MART 282302, FILTER-MART F970018K12V, FILTERSOFT H9718MDVL, FILTER-X XH01847, FILTREC D651G10AV, FLUITEK 6321, HYDAC/HYCON 2056492, HYDAC/HYCON 50318D10BNV, HYDAC/HYCON H2K010BNV, HY-PRO HPK
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-10G-V
- Zoro #
- G322540755
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BARKO 56500117, DONALDSON DTHF41814UM, DONALDSON P566276, FILTER-MART 282302, FILTER-MART F970018K12V, FILTERSOFT H9718MDVL, FILTER-X XH01847, FILTREC D651G10AV, FLUITEK 6321, HYDAC/HYCON 2056492, HYDAC/HYCON 50318D10BNV, HYDAC/HYCON H2K010BNV, HY-PRO HPK
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 200/13
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8