Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01853
- Mfr # PPL9700-27-3G-B
- Zoro # G122509419
product price:Â
$
89.89
/ea
Key Features
Replaces OEM Part
BALDWIN PT23282MPG, DONALDSON P568818, FILTER-MART F970027K3B, FILTERSOFT H9727MABL, FILTER-X XH01853, FILTREC D652G03A, HYDAC/HYCON 50327D03BN, HYDAC/HYCON H3K003BN, HY-PRO HPKL273MB, MAIN FILTER MF0059539, NATIONAL FILTERS 1011851013X, NATIONAL FILTERS
Filter Media
MICROGLASS
Height
28.08
Micron Rating
3
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-3G-B
- Zoro #
- G122509419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- BALDWIN PT23282MPG, DONALDSON P568818, FILTER-MART F970027K3B, FILTERSOFT H9727MABL, FILTER-X XH01853, FILTREC D652G03A, HYDAC/HYCON 50327D03BN, HYDAC/HYCON H3K003BN, HY-PRO HPKL273MB, MAIN FILTER MF0059539, NATIONAL FILTERS 1011851013X, NATIONAL FILTERS
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/3
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Top
- 1.61