Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01930
- Mfr # PPR31-13-25SS-V
- Zoro # G622565984
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01930, FILTER-X XH01931, FILTREC D731T25A, FILTREC D731T25AV, HY-PRO HP340L1325WB, HY-PRO HP340L1325WV, JURA FILTRATION SH51129, MAIN FILTER MF0059741, MAIN FILTER MF0059742, PARKER G01097, PARKER G01117, SCHUPP HY19054, WIX D04B25TAV
Filter Media
304 SS WIRE
Height
12.62
Micron Rating
25
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-25SS-V
- Zoro #
- G622565984
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01930, FILTER-X XH01931, FILTREC D731T25A, FILTREC D731T25AV, HY-PRO HP340L1325WB, HY-PRO HP340L1325WV, JURA FILTRATION SH51129, MAIN FILTER MF0059741, MAIN FILTER MF0059742, PARKER G01097, PARKER G01117, SCHUPP HY19054, WIX D04B25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.6
- ID Top
- 1.88
- OD Bottom
- 3.6
- Collapse Pressure
- 305
Dimensions
- Height
- 12.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.