Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01971
- Mfr # PMH30510-4-10G-V
- Zoro # G822461031
product price:Â
$
24.69
/ea
Sold in multiples of 2 for
$49.38
Key Features
Replaces OEM Part
AIRFIL AFPOVL251A10, ARGO V3051006, BUSSE HE196, DIAMOND D510F, DIGOMA DGMH51006, FILTER-MART 050651, FILTER-X XH01971, FILTREC D810G10A, FILTREC D810G10AV, HY-PRO HPQ9801210MB, HY-PRO HPQ9801210MV, JURA FILTRATION SH52506, MAIN FILTER MF0059885, MAIN FIL
Filter Media
MICROGLASS
Height
4.09
Micron Rating
10
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-10G-V
- Zoro #
- G822461031
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVL251A10, ARGO V3051006, BUSSE HE196, DIAMOND D510F, DIGOMA DGMH51006, FILTER-MART 050651, FILTER-X XH01971, FILTREC D810G10A, FILTREC D810G10AV, HY-PRO HPQ9801210MB, HY-PRO HPQ9801210MV, JURA FILTRATION SH52506, MAIN FILTER MF0059885, MAIN FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.8
- OD Top
- 1.78
- Collapse Pressure
- 305
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.