Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01995
- Mfr # PFC820-9-10G-HC-V
- Zoro # G822507883
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3062319, ARGO V3062326, DEMAG 10020666, FILTER-X XH01995, FILTRATION GROUP A30623DN2010, FILTREC D821G10B, FILTREC D821G10BV, HYDAC/HYCON 1265435, HYDAC/HYCON 0623D010BHK, HYDAC/HYCON 3623D10BHK, HY-PRO HPQ94295, HY-PRO HPQ9429510MB, HY-PRO HPQ94295
Filter Media
MICROGLASS
Height
9.21
Micron Rating
10
OD Top
2.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-9-10G-HC-V
- Zoro #
- G822507883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.21
Details
- Replaces OEM Part
- ARGO V3062319, ARGO V3062326, DEMAG 10020666, FILTER-X XH01995, FILTRATION GROUP A30623DN2010, FILTREC D821G10B, FILTREC D821G10BV, HYDAC/HYCON 1265435, HYDAC/HYCON 0623D010BHK, HYDAC/HYCON 3623D10BHK, HY-PRO HPQ94295, HY-PRO HPQ9429510MB, HY-PRO HPQ94295
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.17
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Bottom
- 2.17
- ID Top
- 1.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.