Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01998
Mfr # PFC820-9-60SS-V
Zoro # G822494442
product price:Â
$
64.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVM24160, ARGO S3062300, FILTER-X XH01998, FILTREC D821T60A, FILTREC D821T60AV, MAIN FILTER MF0059929, MAIN FILTER MF0576027, WIX D06A60TAV
Filter Media
304 SS WIRE
Height
9.21
Micron Rating
60
OD Bottom
9.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-9-60SS-V
- Zoro #
- G822494442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.21
Details
- Replaces OEM Part
- AIRFIL AFKOVM24160, ARGO S3062300, FILTER-X XH01998, FILTREC D821T60A, FILTREC D821T60AV, MAIN FILTER MF0059929, MAIN FILTER MF0576027, WIX D06A60TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 9.21
- Collapse Pressure
- 435
- OD Top
- 2.18
- ID Top
- 1.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.