Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02016
- Mfr # PAR308-9-10P-V
- Zoro # G722526472
product price:Â
$
29.55
/ea
Sold in multiples of 2 for
$59.10
Key Features
Replaces OEM Part
ARGO P3082301, BALDWIN PT9205, BUSSE HE426, FILTER-MART 013315, FILTER-X XH02016, FILTREC D841C10A, FILTREC D841C10AV, FILTREC D841C10RA, MAIN FILTER MF0059952, MAIN FILTER MF0306484, MAIN FILTER MF0576067, SCHUPP HY10095, WIX D11A10CAV, WIX D11A10CRA, WO
Filter Media
PAPER
Height
9.13
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-9-10P-V
- Zoro #
- G722526472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- ARGO P3082301, BALDWIN PT9205, BUSSE HE426, FILTER-MART 013315, FILTER-X XH02016, FILTREC D841C10A, FILTREC D841C10AV, FILTREC D841C10RA, MAIN FILTER MF0059952, MAIN FILTER MF0306484, MAIN FILTER MF0576067, SCHUPP HY10095, WIX D11A10CAV, WIX D11A10CRA, WO
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.15
- OD Bottom
- 3.15
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.59
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.