Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02029
- Mfr # PAR308-13-25G-V
- Zoro # G022477481
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL23925, ARGO V3083308, FILTER-X XH02029, FILTREC D842G25A, FILTREC D842G25AV, HYDAC/HYCON 0833D020BNK, HYDAC/HYCON 3833D20BNK, HY-PRO HP32NL1225MB, HY-PRO HP32NL1225MV, MAIN FILTER MF0059965, MAIN FILTER MF0576093, SCHUPP HY10259, WIX D12A25GA
Filter Media
MICROGLASS
Height
13.11
Micron Rating
20
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-25G-V
- Zoro #
- G022477481
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL23925, ARGO V3083308, FILTER-X XH02029, FILTREC D842G25A, FILTREC D842G25AV, HYDAC/HYCON 0833D020BNK, HYDAC/HYCON 3833D20BNK, HY-PRO HP32NL1225MB, HY-PRO HP32NL1225MV, MAIN FILTER MF0059965, MAIN FILTER MF0576093, SCHUPP HY10259, WIX D12A25GA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.59
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.