HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02151
- Mfr # PFC160-5-10G-V
- Zoro # G822475984
product price:Â
$
24.99
/ea
Sold in multiples of 2 for
$49.98
Key Features
Replaces OEM Part
BEHRINGER BE160P12AR, EPPENSTEINER 9160H10SLA000P, EPPENSTEINER E400HL160H10, FILTER-MART 050408, FILTER-X XH02151, FILTREC DHD160E10B, FILTREC DHD160E10V, HYDAC/HYCON 02062478, HYDAC/HYCON 2062478, HYDAC/HYCON 0160D010BN, HYDAC/HYCON 0160D010BNV, HY-PRO
Filter Media
MICROGLASS
Height
5
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-10G-V
- Zoro #
- G822475984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- BEHRINGER BE160P12AR, EPPENSTEINER 9160H10SLA000P, EPPENSTEINER E400HL160H10, FILTER-MART 050408, FILTER-X XH02151, FILTREC DHD160E10B, FILTREC DHD160E10V, HYDAC/HYCON 02062478, HYDAC/HYCON 2062478, HYDAC/HYCON 0160D010BN, HYDAC/HYCON 0160D010BNV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 435
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.