Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02155
- Mfr # PFC160-5-10G-HC-V
- Zoro # G822504530
product price:Â
$
50.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9160H10SLF000P, EPPENSTEINER E400HL160H102, FILTER-MART 050410, FILTER-MART 050921, FILTER-X XH02155, FILTREC DHD160F10B, FILTREC DHD160F10V, HYDAC/HYCON 0160D010BH, HYDAC/HYCON 0160D010BHV, HY-PRO HP16DHL512MSB, MAHLE 7888860, MAHLE 890004SM
Filter Media
MICROGLASS
Height
5.08
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-10G-HC-V
- Zoro #
- G822504530
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160H10SLF000P, EPPENSTEINER E400HL160H102, FILTER-MART 050410, FILTER-MART 050921, FILTER-X XH02155, FILTREC DHD160F10B, FILTREC DHD160F10V, HYDAC/HYCON 0160D010BH, HYDAC/HYCON 0160D010BHV, HY-PRO HP16DHL512MSB, MAHLE 7888860, MAHLE 890004SM
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.