Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02272
- Mfr # PFC60-4-25SS-V
- Zoro # G322505624
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 960G25A000P, EPPENSTEINER E400HL60G25, FILTER-MART 060199, FILTER-X XH02272, FILTREC DHD60B25B, FILTREC DHD60B25V, HYDAC/HYCON 02061917, HYDAC/HYCON 2061917, HYDAC/HYCON 0060D025W, HYDAC/HYCON 0060D025WV, HY-PRO HP06DNL425WSB, HY-PRO HP06DNL4
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
25
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-25SS-V
- Zoro #
- G322505624
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 960G25A000P, EPPENSTEINER E400HL60G25, FILTER-MART 060199, FILTER-X XH02272, FILTREC DHD60B25B, FILTREC DHD60B25V, HYDAC/HYCON 02061917, HYDAC/HYCON 2061917, HYDAC/HYCON 0060D025W, HYDAC/HYCON 0060D025WV, HY-PRO HP06DNL425WSB, HY-PRO HP06DNL4
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.75
- Collapse Pressure
- 435
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.