HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02281
- Mfr # PFC60-4-20G-V
- Zoro # G822477551
product price:Â
$
22.19
/ea
Sold in multiples of 2 for
$44.38
Key Features
Replaces OEM Part
BEHRINGER BE60P25AR, EPPENSTEINER 960H20SLA000P, EPPENSTEINER E400HL60H20, FILTER-MART 050397, FILTER-X XH02281, FILTREC DHD60E20B, FILTREC DHD60E20V, HYDAC/HYCON 0060D020BN, HYDAC/HYCON 0060D020BNV, HY-PRO HP06DNL425MSB, MAIN FILTER MF0060404, MAIN FILTE
Filter Media
MICROGLASS
Height
3.54
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-20G-V
- Zoro #
- G822477551
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE60P25AR, EPPENSTEINER 960H20SLA000P, EPPENSTEINER E400HL60H20, FILTER-MART 050397, FILTER-X XH02281, FILTREC DHD60E20B, FILTREC DHD60E20V, HYDAC/HYCON 0060D020BN, HYDAC/HYCON 0060D020BNV, HY-PRO HP06DNL425MSB, MAIN FILTER MF0060404, MAIN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.