HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02305
- Mfr # PFC330-14-20P-V
- Zoro # G022564440
product price:Â
$
24.19
/ea
Sold in multiples of 2 for
$48.38
Key Features
Replaces OEM Part
EPPENSTEINER 9660P20A000P, FILTER-X XH02305, FILTREC DHD660D20V, HYDAC/HYCON 0660D020P, HYDAC/HYCON 0660D020PV, MAIN FILTER MF0060450, MAIN FILTER MF0060451, NATIONAL FILTERS 185527, PARKER G03196, STAUFF SE160D20B, STAUFF SE160D20B2, STAUFF SE160D20V, ST
Filter Media
PAPER
Height
13.74
Micron Rating
20
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-20P-V
- Zoro #
- G022564440
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660P20A000P, FILTER-X XH02305, FILTREC DHD660D20V, HYDAC/HYCON 0660D020P, HYDAC/HYCON 0660D020PV, MAIN FILTER MF0060450, MAIN FILTER MF0060451, NATIONAL FILTERS 185527, PARKER G03196, STAUFF SE160D20B, STAUFF SE160D20B2, STAUFF SE160D20V, ST
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.03
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- ID Top
- 1.9
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.